Beli Refractometer Digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. REICHERT Refractometer
    Mulai

    Rp12.999.900

    REICHERT Refractometer
    atribut:
    • UNSPSC: 41115313
    • Accuracy: 0.1
    • Automatic Temperature Compensation: Yes
    • Features: (2) AAA Batteries; Detachable Neck Lanyard; Durable Storage Case
    • Function: Diesel Exhaust Fluid; Known As Def/Adblue/Arla/Aus32
    • Includes: (2) AAA Batteries; Neck Lanyard; Storage Case
    • Product Type: Digital Refractometer
    • Range: 0.0 to 50.0 Diesel Exhaust Fluid (Urea)
    • Resolution: 0.1
    • Type: Automatic
  2. Hanna Instruments Digital Refractometer
    Mulai

    Rp9.099.900

    Hanna Instruments Digital Refractometer
    Deskripsi:
    Hanna offers five sugar refractometers to meet the requirements of the food industry. The HI-96800 Refractive Index/Brix, HI-96801 % Brix (sucrose), HI-96802 Fructose, Hi-96803 Glucose, and HI-96804 Invert Sugar digital refractometers are rugged, portable and water-resistant for measurements in the lab or field.The HI-98602 is used across the food industry for measuring the % fructose in foods.Quick and easy to use it is ideal for analysing the sugar content in a wide range of food products including fruit, energy drinks, puddings, tofu, jams, honey, soups and sauces.Priced inexpensively does not mean a compromise on accuracy, the Hanna refractometer offers all the benefits of high precision digital technology at the same price as a mechanical model.The HI-96802 measures the refractive index to determine the % fructose in aqueous solutions. The refractive index of the sample is then converted to % by weight concentration units. Product usesFruit growers and importersFruit juice & drink manufacturersProduction of jams, preserves & sauces
    atribut:
    • Sample Cell: Stainless steel ring and flint glass prism
  3. Atago Refractometer
    Mulai

    Rp7.999.900

    Atago Refractometer
    Deskripsi:
    Refractometer Atago seri MASTER-RI ini di desain dengan model indeks bias dengan rentang pengukuran: RI 1,435-1,520 dari MASTER-Series. Atago MASTER-RI dapat digunakan untuk mengukur indeks bias minyak sayur, minyak bumi, lendir minyak, dll. Dan biasanya alat ukur refraktometer digital ini banyak dimanfaatkan pada bidang industri pengolahan bumbu masakan.Alat refraktometer digital ini termasuk dalam jenis alat ukur yang praktis, karena tidak memakai baterai sebagai daya utamanya. Dan bisa langsung dipakai kapanpun dan dimanapun. Selain itu, bentuk dan ukuran alat ini juga hanya segenggaman tangan saja. Sehingga kenyamanan pengguna pun dapat lebih terjamin. Alat ukur refraktometer digital ini juga telah dilengkapi dengan sensor yang peka. Sehingga mampu merespon hasil pengukuran dalam waktu singkat.
    atribut:
    • Accuracy (%): ±0.2
    • Dimensions (cm): 5.5x3.1x10.9
    • International Protection Class: IP65 Water resistant
    • Power Supply: 2 x AAA Batteries
    • Range (%): Brix = 0.0 to 93.0
    • Sample Volume: 2 to 3 drops
  4. MILWAUKEE Refractometer
    Mulai

    Rp5.399.900

    MILWAUKEE Refractometer
    Deskripsi:
    The Milwaukee digital BRIX refractometer is temperature compensated with a 0 to 85 percent BRIX range and +/- 0.2 percent accuracy. It is easy to use with simple two button operation and fast with a response time under 2 seconds. Maintenance is a breeze also with an easy-to-clean sealed flint glass prism and stainless steel well.
    atribut:
    • Resolution (°C): 0.1
    • Case Material: ABS
    • Enclosure Rating: IP65
    • Dimensions Meter (mm): 192x102x67
  5. REICHERT Refractometer
    Mulai

    Rp12.999.900

    REICHERT Refractometer
    atribut:
    • UNSPSC: 41115312
    • Accuracy: ±0.2
    • Automatic Temperature Compensation: Yes
    • Function: Measures Propylene Glycol (PG) Freeze Point, Propylene Glycol (PG) Boiling Point, Propylene Glycol (PG) % Concentration
    • Height (inch): 1.1094
    • Includes: (2) AAA Batteries; Holster Case
    • Length (inch): 3-29/32
    • Product Type: Digital Refractometer
    • Range (%): 0 to 95
    • Resolution: 0.1
    • Type: Hand-Held
    • Width (inch): 2-7/64
  6. Thermo Fisher Scientific Digital Refractometer
    Mulai

    Rp129.999.900

    Thermo Fisher Scientific Digital Refractometer
    atribut:
    • Operating Temperature Range (°C): -12 - 43
    • Size (mm): 95x34x177
    • Measurement Range (nD): 1.3300 - 1.5600nD (Brix 0 - 95%)
    • Battery: AAA dry cell (included for test)
    • Measurement Accuracy: ±0.0001nD (Brix ±0.1%)
    • Package Size (mm): 190x290x65
  7. OTC Refractometer
    Mulai

    Rp4.599.900

    OTC Refractometer
    atribut:
    • UNSPSC: 41115313
    • Automatic Temperature Compensation: Yes
    • Includes: Case; Dropper; Instructions; Lens Wipe Cloth; Quick Guide; Refractometer; Screwdriver
    • Product Type: DEF Refractometer Kit
    • Type: Exhaust
  8. Atago Digital Handheld Pocket Refractometer
    Mulai

    Rp12.999.900

    Atago Digital Handheld Pocket Refractometer
    Deskripsi:
    Designed with a full Range (Brix 0.0 to 93.0%), the PAL-3 works perfectly for measuring almost any samples.This model has been modified to have a high measurement accuracy at +/-0.1% Brix, the highest accuracy model in PAL series.
    atribut:
    • Cat. No.: 3830
    • Resolution (Brix%): 10
    • Accuracy (%): ±0.1
    • Temperature Compensation (°C): 10 to 100
    • Dimensions (cm): 5.5x3.1x10.9
    • International Protection Class: IP65 Water resistant
    • Measurement Range Brix (%): 0.0 to 93.0
    • Measurement Time: About 3 seconds
    • Power Supply: 2 x AAA Batteries
    • Sample Volume: 2 to 3 drops
    • Temperature Resolution (°C): 0.1
  9. Alla France Digital Refractometer
    Mulai

    Rp11.999.900

    Alla France Digital Refractometer
    Deskripsi:
    Optical sensore and digital display. Models with Automatic Temperature Compensation (ATC)
    atribut:
    • Temperature Scale (°C): 0 to +40
    • Display Resolution (°): 0.1 -Accuracy +/- 0.2
    • Dimensions (mm): 121x58x25
  10. REICHERT Refractometer
    Mulai

    Rp12.999.900

    REICHERT Refractometer
    atribut:
    • UNSPSC: 41115313
    • Accuracy (%): ±0.2
    • Automatic Temperature Compensation: Yes
    • Function: Agriculture; Beer; Beverage; Food; Industrial; Wine
    • Product Type: Digital Refractometer
    • Range (%): 0.0 to 62.0; 1.3330 to 1.4465
    • Resolution (%): 0.1 0.0001
    • Type: Brix RI
  11. Cole Parmer Digital Refractometer IPA
    Mulai

    Rp40.999.900

    Cole Parmer Digital Refractometer IPA
    Deskripsi:
    These digital refractometers feature an LCD, eliminating reading errors with common handheld refractometers. All models feature built-in automatic temperature compensation (ATC) which removes temperature fluctuations allowing the user to concentrate on the measurements. The compensation range is 41 to 104°F (5 to 40°C).Many range options are available for measurements within any application. All models also feature a zero% adjust with distilled water, allowing for immediate and easy calibration for precise measurements at all times. The battery life for these units is ≥5000 readings.
    atribut:
    • Maximum Temperature (°F): 104
    • Minimum Temperature (°F): 32
    • Maximum Temperature (°C): 40
    • Minimum Temperature (°C): None
    • Resolution: 0.1 (isopropyl alcohol)
    • Accuracy: ±0.5 (isopropyl alcohol)
    • Battery Type: AAA
    • Display Type: LCD
    • Height (cm): 3.8
    • Height (inch): 1 1/2
    • Length (cm): 14.5
    • Length (inch): 5 45/64
    • Maximum Temperature Compensation (°C): 40
    • Maximum Temperature Compensation (°F): 104
    • Minimum Temperature Compensation (°C): 5
    • Minimum Temperature Compensation (°F): 41
    • Response Time (s): 3
    • Sample Volume (ml): 0.3
    • Temperature Accuracy (°F): ±1 (±0.5°C)
    • Width (inch): 2 19/32
  12. Cole Parmer Digital Refractometer Ethanol
    Mulai

    Rp40.999.900

    Cole Parmer Digital Refractometer Ethanol
    Deskripsi:
    These digital refractometers feature an LCD, eliminating reading errors with common handheld refractometers. All models feature built-in automatic temperature compensation (ATC) which removes temperature fluctuations allowing the user to concentrate on the measurements. The compensation range is 41 to 104°F (5 to 40°C).Many range options are available for measurements within any application. All models also feature a zero% adjust with distilled water, allowing for immediate and easy calibration for precise measurements at all times. The battery life for these units is ≥5000 readings.
    atribut:
    • Maximum Temperature (°F): 104
    • Minimum Temperature (°F): 32
    • Maximum Temperature (°C): 40
    • Minimum Temperature (°C): None
    • Resolution: 0.1 (ethyl alchohol)
    • Accuracy: ±0.3 (ethyl alchohol)
    • Battery Type: AAA
    • Display Type: LCD
    • Height (cm): 3.8
    • Height (inch): 1 1/2
    • Length (cm): 14.5
    • Length (inch): 5 45/64
    • Maximum Temperature Compensation (°C): 40
    • Maximum Temperature Compensation (°F): 104
    • Minimum Temperature Compensation (°C): 5
    • Minimum Temperature Compensation (°F): 41
    • Response Time (s): 3
    • Sample Volume (ml): 0.3
    • Temperature Accuracy (°F): ±1 (±0.5°C)
    • Width (inch): 2 19/32
  13. Cole Parmer Digital Refractometer RI
    Mulai

    Rp40.999.900

    Cole Parmer Digital Refractometer RI
    Deskripsi:
    These digital refractometers feature an LCD, eliminating reading errors with common handheld refractometers. All models feature built-in automatic temperature compensation (ATC) which removes temperature fluctuations allowing the user to concentrate on the measurements. The compensation range is 41 to 104°F (5 to 40°C).Many range options are available for measurements within any application. All models also feature a zero% adjust with distilled water, allowing for immediate and easy calibration for precise measurements at all times. The battery life for these units is ≥5000 readings.
    atribut:
    • Minimum Refractive Index: 1.333
    • Maximum Refractive Index: 13.9
    • Maximum Temperature (°F): 104
    • Minimum Temperature (°F): 32
    • Maximum Temperature (°C): 40
    • Minimum Temperature (°C): None
    • Accuracy: ±0.2 (serum protein), ±0.0003 (RI)
    • Battery Type: AAA
    • Display Type: LCD
    • Height (inch): 1 1/2
    • Length (inch): 5 45/64
    • Maximum Temperature Compensation (°C): 40
    • Maximum Temperature Compensation (°F): 104
    • Minimum Temperature Compensation (°C): 5
    • Minimum Temperature Compensation (°F): 41
    • Resolution: 0.2 (serum protein), 0.0001 (RI)
    • Response Time (s): 3
    • Sample Volume (ml): 0.3
    • Temperature Accuracy (°F): ±1 (±0.5°C)
    • Width (inch): 2 19/32
  14. Hanna Instruments Digital Refractometer for Brix Measurement in Food
    Mulai

    Rp9.099.900

    Hanna Instruments Digital Refractometer for Brix Measurement in Food
    Deskripsi:
    Optical sensore and digital display. Models with Automatic Temperature Compensation (ATC)
    atribut:
    • Battery Type/Life: 9V / approximately 5000 readings
  15. Cole Parmer Digital Refractometer BRIX
    Mulai

    Rp35.999.900

    Cole Parmer Digital Refractometer BRIX
    Deskripsi:
    These digital refractometers feature an LCD, eliminating reading errors with common handheld refractometers. All models feature built-in automatic temperature compensation (ATC) which removes temperature fluctuations allowing the user to concentrate on the measurements. The compensation range is 41 to 104°F (5 to 40°C).Many range options are available for measurements within any application. All models also feature a zero% adjust with distilled water, allowing for immediate and easy calibration for precise measurements at all times. The battery life for these units is ≥5000 readings.
    atribut:
    • Minimum Brix Range (%): None
    • Minimum Refractive Index: 1.333
    • Maximum Temperature (°F): 104
    • Minimum Temperature (°F): 32
    • Display Type: LCD
    • Maximum Temperature (°C): 40
    • Maximum Temperature Compensation (°C): 40
    • Maximum Temperature Compensation (°F): 104
    • Minimum Temperature (°C): None
    • Minimum Temperature Compensation (°C): 5
    • Minimum Temperature Compensation (°F): 41
    • Response Time (s): 3
    • Sample Volume (ml): 0.3
    • Temperature Accuracy (°F): ±1 (±0.5°C)
  16. Cole Parmer Digital Refractometer NaCl
    Mulai

    Rp35.999.900

    Cole Parmer Digital Refractometer NaCl
    Deskripsi:
    These digital refractometers feature an LCD, eliminating reading errors with common handheld refractometers. All models feature built-in automatic temperature compensation (ATC) which removes temperature fluctuations allowing the user to concentrate on the measurements. The compensation range is 41 to 104°F (5 to 40°C).Many range options are available for measurements within any application. All models also feature a zero% adjust with distilled water, allowing for immediate and easy calibration for precise measurements at all times. The battery life for these units is ≥5000 readings.
    atribut:
    • Minimum Refractive Index: 1.33
    • Maximum Refractive Index: 1.41
    • Maximum Temperature (°F): 104
    • Minimum Temperature (°F): 32
    • Maximum Temperature (°C): 40
    • Minimum Temperature (°C): None
    • Accuracy: ±0.1 (salinity), ±0.0003 (RI)
    • Battery Type: AAA
    • Display Type: LCD
    • Height (inch): 1 1/2
    • Length (inch): 5 45/64
    • Maximum Temperature Compensation (°C): 40
    • Maximum Temperature Compensation (°F): 104
    • Minimum Temperature Compensation (°C): 5
    • Minimum Temperature Compensation (°F): 41
    • Resolution: 0.1 (salinity), 0.0001 (RI)
    • Response Time (s): 3
    • Sample Volume (ml): 0.3
    • Temperature Accuracy (°F): ±1 (±0.5°C)
    • Width (inch): 2 19/32
  17. REICHERT Refractometer
    Mulai

    Rp5.499.900

    REICHERT Refractometer
    atribut:
    • UNSPSC: 41115313
    • Automatic Temperature Compensation: Yes
  18. Gwon Digital Refractometer
    Mulai

    Rp9.699.900

    Gwon Digital Refractometer
    Deskripsi:
    With checking out brix (sweetness) of fruits & etc accurately and quickly, To decide the appropriate harvest time, To determine the price by quality according to the brix (sweetness) in trade, To keep thd density to suit an end-user's taste.
    atribut:
    • Dimensions (LxWxH) (mm): 154x108x43
    • Material: Plastic
    • Accuracy (%): Brix. +/-0.2
    • Measuring Range (%): Brix.0.0~45.0(GMK-701R), Brix.45.0~90.0(702R), Brix.0.0~60.0(GMK-704R)
    • Operating Temperature (°C): 5~40
    • Power Source: Battery 9Vx1EA
    • Reaction Time (s): Approx. 3
    • Resolution (%): Brix. 0.1
    • Sample Volume (ml): Approx. 0.5
    • Set Content: Manual Book
  19. Cole Parmer Digital Refractometer Ethylene Glycol
    Mulai

    Rp40.999.900

    Cole Parmer Digital Refractometer Ethylene Glycol
    Deskripsi:
    These digital refractometers feature an LCD, eliminating reading errors with common handheld refractometers. All models feature built-in automatic temperature compensation (ATC) which removes temperature fluctuations allowing the user to concentrate on the measurements. The compensation range is 41 to 104°F (5 to 40°C).Many range options are available for measurements within any application. All models also feature a zero% adjust with distilled water, allowing for immediate and easy calibration for precise measurements at all times. The battery life for these units is ≥5000 readings.
    atribut:
    • Minimum Ethylene Glycol (%): None
    • Maximum Ethylene Glycol (%): 75
    • Minimum Ethylene Glycol Temperature (°F): -58
    • Maximum Ethylene Glycol Temperature (°F): 32
    • Minimum Ethylene Glycol (°C): -50
    • Maximum Ethylene Glycol Temperature (°C): None
    • Accuracy (°F): ±0.3 (ethylene glycol), ±1°F, °±0.5°C
    • Display Type: LCD
    • Maximum Temperature (°C): 40
    • Maximum Temperature (°F): 104
    • Maximum Temperature Compensation (°C): 40
    • Maximum Temperature Compensation (°F): 104
    • Minimum Temperature (°C): None
    • Minimum Temperature (°F): 32
    • Minimum Temperature Compensation (°C): 5
    • Minimum Temperature Compensation (°F): 41
    • Resolution: 0.1 (ethylene glycol)
    • Response Time (s): 3
    • Sample Volume (ml): 0.3
    • Temperature Accuracy (°F): ±1 (±0.5°C)
  20. SNDWAY Refractometer Sugar Brix Meter Saccharimeter Digital
    Mulai

    Rp2.799.900

    SNDWAY Refractometer Sugar Brix Meter Saccharimeter Digital
    Deskripsi:
    Alat pengukur konsentrasi gula dalam suatu larutan, buah, sayur, dll.Dapat digunakan untuk kebutuhan industrial, scientific research, quality control, dll.Tersedia 2 menu bahasa, yaitu Mandarin dan Inggris.* Cara mengakses menu dalam bahasa Inggris: Tekan 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.* Untuk mengembalikan ke bahasa Mandarin: Matikan alat, lalu tekan kembali 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.
    atribut:
    • IP Rating: IP65 (dustproof and waterproof) Corrosive resistant
    • Rechargeable Battery: 20000 Measurement per full charge
    • Range: 0% - 55% Brix
    • Resolution: 0.1% Brix
    • Accuracy (°C): ±0.2% Brix / ±1
    • Temperature (°C): 10 - 40
    • Power: 2 pcs Ni-MH 1.2V AA 2100 mAh (rechargeable Battery)
    • Size (mm): 120x55x30
Daftar Harga Refractometer Digital Terbaru March 2026
REICHERT RefractometerRp12.999.900
Hanna Instruments Digital RefractometerRp9.099.900
Atago RefractometerRp7.999.900
MILWAUKEE RefractometerRp5.399.900
REICHERT RefractometerRp12.999.900
Thermo Fisher Scientific Digital RefractometerRp129.999.900
OTC RefractometerRp4.599.900
Atago Digital Handheld Pocket RefractometerRp12.999.900
Alla France Digital RefractometerRp11.999.900
REICHERT RefractometerRp12.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)